Discontinued with Replacement
18V LXT BLOWER TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

18V LXT BLOWER TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBUB182Z
  • Mfr. Model # BUB182Z
  • UNSPSC # 27112701
  • CATALOGUE PAGE # 398
  • Shipping Weight 3.47 lbs
Suggested Replacement Product
18V LXT BLOWER TOOL ONLY

Your Price: NA

Product Details

Max. Air Flow 91 CFM, Max. Air Speed 179 mph

Technical Specs

  • Item 18 V Cordless Blower
  • Max. Air Speed 179 mph
  • Max. Air Flow 91 CFM
  • Fuel Type Battery
  • Includes Nozzle (132025-7)
  • Speed Control 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list