Skip Content
18V LXT AUTOFEED SCRWDRVR TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

18V LXT AUTOFEED SCRWDRVR TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBFR750Z
  • Mfr. Model # BFR750Z
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Features Makita Built (4) Pole Motor, High Collated Screw Capacity Range, Screw Guide, Rugged Aluminum Dust Proof Autofeed Housing, Integrated Autofeed Design, Reversible Belt Clip, LXT Lithium Ion Battery and Rapid Optimum Charger
  • Handle Type Soft Grip
  • Item Cordless Autofeed Screwdriver
  • Clutch Style Fine Depth
  • Battery Included No
  • Voltage 18.0
  • Tool Weight 5.2 lbs.
  • No Load RPM 4,000
  • Tool Length 18-1/4"
  • Includes Tool Belt Clip (281220-7), (2) 7-1/8" Philips #2 Power Bit (B-10475), Tool Only
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Bare Tool
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list