18V LXT ANGLE GRINDER (TOOL ONLY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

18V LXT ANGLE GRINDER (TOOL ONLY)

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBGA452Z
  • Mfr. Model # BGA452Z
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.94 lbs

Product Details

Soft grip design for vibration absorption and comfortable operation. Conveniently located thumb switch for operator comfort. Removable side handle can be mounted on either side.

Technical Specs

  • Features Built-In LED
  • Includes Tool Only. Battery and Charger Sold Separately
  • Item Angle Grinder Tool Only
  • Battery Included No
  • Battery Pack Replacement MKT194205-3, MKT196401-9, MKT196675-2
  • No Load RPM 10,000
  • Switch Type Thumb, Lock On
  • Spindle Thread Size 5/8"-11
  • Battery Capacity Now MKTDGA452Z
  • Voltage 18.0
  • Tool Length 12-1/2"
  • Tool Weight 5.0 lbs.
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Lock-on Thumb Switch w Lock on
  • Series LXT(R)
  • Wheel Dia. 4-1/2"
  • Lock-off No
  • Corded/Cordless Cordless
  • Brushless Motor No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list