!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
18V LXT 6 PIECE 18V W/2 BATTERIES

18V LXT 6 PIECE 18V W/2 BATTERIES

MAKITA

18V LXT 6 PIECE 18V W/2 BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
18V LXT 6 PIECE 18V W/2 BATTERIES

18V LXT 6 PIECE 18V W/2 BATTERIES

MAKITA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKTLXT608X
  • Mfr. Model # LXT608X
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.8 lbs

Product Details

Voltage 18.0, Number of Tools 6, MKTLXPHO3Z Hammer Drill, MKTLXDT04Z Impact Driver, MKTBSS611Z Circular Saw, MKTBJR182Z Reciprocating Saw, MKTBJV180Z Jigsaw, MKTDC18RC Charger, (2) MKT194205-3 Battery Included, Battery Type Lithium-ion, Battery Capacity 3.0 Ah, Battery Pack Replacement MKT194205-3, Carrying Case Contractor Bag, Includes (2) 18.0 Lithium-Ion Batteries, 22 Minute Rapid Charger

Technical Specs

  • Item 18 Volt 6 Tool Cordless Combo Kit
  • Number of Tools 6
  • Includes (2) 18 V Lithium-Ion Batteries, 22 Minute Rapid Charger
  • Charger MKTDC18RC
  • Hammer Drill MKTLXPHO3Z
  • Jigsaw MKTBJV180Z
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Battery Included (2) MKT194205-3
  • Circular Saw MKTBSS611Z
  • Impact Driver MKTLXDT04Z
  • Reciprocating Saw MKTBJR182Z

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list