Discontinued with Replacement
18V LXT 6 PIECE 18V W/2 BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

18V LXT 6 PIECE 18V W/2 BATTERIES

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDLX6007
  • Mfr. Model # DLX6007
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs
Suggested Replacement Product
18V LXT 6 PIECE 18V W/2 BATTERIES

Your Price: NA

Technical Specs

  • Battery Pack Replacement MKT194205-3
  • Item Power Tool Combo Kit
  • Battery Included (2) MKT194205-3
  • Carrying Case Tool Bag
  • Circular Saw MKTDSS611Z
  • Jigsaw MKTDJV180Z
  • Hammer Drill MKTDHP458Z
  • Reciprocating Saw MKTDJR182Z
  • Charger MKTDC18RC
  • Impact Driver MKTDTD146Z
  • Number of Tools 6
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Angle Grinder MKTDGA452Z

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list