Skip Content
18V LXT 4 PIECE 18V W/2 BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

18V LXT 4 PIECE 18V W/2 BATTERIES

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXT429X
  • Mfr. Model # LXT429X
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.9 lbs

Product Details

Voltage 18.0, Number of Tools 4, MKTLXPH03X Hammer Drill, MKTLXDT04Z Impact Driver, MKTBSS611Z Circular Saw, MKTBJR182Z Reciprocating Saw, MKTDC18RC Charger, (2) MKT194205-3 Battery Included, Battery Type Lithium-ion, Battery Capacity 18.0 (3.0 Ah) Lithium-Ion, Battery Pack Replacement BL1830 (194205-3), Carrying Case Contractor Bag

Technical Specs

  • Item 18 Volt 4 Tool Cordless Combo Kit
  • Battery Included (2) MKT194205-3
  • Battery Pack Replacement MKT194205-3
  • Carrying Case Contractor Bag
  • Circular Saw MKTBSS611Z
  • Voltage 18.0
  • Reciprocating Saw MKTBJR182Z
  • Charger MKTDC18RC
  • Hammer Drill MKTLXPH03X
  • Number of Tools 4
  • Battery Capacity 3.0 Ah
  • Impact Driver MKTLXDT04Z
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list