Skip Content
18V LXT 15/16IN ROTARY HMMR TL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V LXT 15/16IN ROTARY HMMR TL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDHR202Z
  • Mfr. Model # DHR202Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Blows per Minute 0-4000
  • Handle Type Ergonomic Soft Grip
  • Includes Depth Gauge, Side Handle
  • Item Cordless Rotary Hammer Drill Kit
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2)
  • Battery Included No
  • No Load RPM 0 to 1200
  • Stop Rotation Torque Limiter
  • Tool Weight 6.4 lbs.
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Voltage 18
  • Chuck Type SDS Plus
  • Tool Length 14-1/8"
  • Impact Energy 1.4 ft-lbs.
  • Capacity in Concrete 15/16"
  • Solid Bit Capacity 15/16"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list