Discontinued with Replacement
18V LXT 15/16IN ROTARY HMMR TL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

18V LXT 15/16IN ROTARY HMMR TL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBHR202Z
  • Mfr. Model # BHR202Z
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 7.06 lbs
Suggested Replacement Product
18V LXT 15/16IN ROTARY HMMR TL ONLY

Your Price: NA

Product Details

Cordless Rotary Hammer Drill, Bare Tool (No Battery), Voltage 18, Chuck Type SDS Plus, Stop Rotation No, 7/8 In. Capacity in Concrete, 0 - 1,100 No Load RPM, Battery Included (2) MKTBL1830, Battery Pack Replacement 4NNN2, Battery Type Li-ion, Battery Capacity 3.0, Handle Type Pistol Grip, Features (3) Mode Operation, Shock Absorbent Handle, Torque Limiting Clutch, One Touch Sliding Chuck, Tool Length 14-1/8 In., Tool Weight 7.7 lb., Includes Tool Only

Technical Specs

  • Handle Type Pistol Grip
  • Features 3-Mode Operation, Shock Absorbent Handle, Torque Limiting Clutch, One Touch Sliding Chuck
  • Item Cordless Rotary Hammer Drill
  • Battery Pack Replacement MKT194205-3
  • No Load RPM 0 to 1100
  • Battery Included No
  • Stop Rotation No
  • Tool Weight 7.7 lbs.
  • Voltage 18.0
  • Chuck Type SDS Plus
  • Battery Capacity 3Ah
  • Capacity in Concrete 7/8"
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 14-1/8"
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Blows per Minute 0 to 4000
  • Series LXT
  • Impact Energy 1.4 ft.-lb.
  • Brushless Motor No
  • Core Bit Capacity 7/8"
  • Solid Bit Capacity 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list