Skip Content
Discontinued with Replacement
18V LXT 13/16IN ROTARY HMMR TL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

18V LXT 13/16IN ROTARY HMMR TL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBHR241Z
  • Mfr. Model # BHR241Z
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 412
  • Shipping Weight 7.25 lbs
Suggested Replacement Product
18V LXT 13/16IN ROTARY HMMR TL ONLY

Your Price: NA

Product Details

SDS-plus shank. Hammer and rotation/hammer only/rotation only. Built-in torque limiter stops drill bit rotation if bit hits reinforcements. One-touch sliding chuck. Ergonomic soft grip design for vibration absorption and comfortable operation.

Technical Specs

  • Blows per Minute 0-4000
  • Features 3-Mode Operation, Torque Limiting Clutch, Shock Absorbent Handle, One Touch Sliding Chuck
  • Battery Included No
  • Tool Weight 7.7 lbs.
  • No Load RPM 0 to 1100
  • Voltage 18.0
  • Item Rotary Hammer Tool Only
  • Tool Length 16-1/8"
  • Capacity in Concrete 15/16"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Handle Type D-Handle
  • Battery Pack Replacement 4NNN2
  • Stop Rotation No
  • Series LXT
  • Chuck Type SDS Plus
  • Impact Energy 1.5 ft.-lb.
  • Battery Capacity 3Ah
  • Core Bit Capacity 7/8"
  • Solid Bit Capacity 1/2"
  • Brushless Motor No
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list