Skip Content
18V LXT 1/4IN IMPACT DRIVER TL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

18V LXT 1/4IN IMPACT DRIVER TL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXDT04Z
  • Mfr. Model # LXDT04Z
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 405
  • Shipping Weight 2.4 lbs

Product Details

Cordless Impact Driver, Bare Tool (No Battery), Voltage 18.0, Drive Size 1/4 In. Hex, No Load RPM 0 - 2,300, Blows per Minute 0 to 3000, Max. Torque 1420 in.-lb., Clutch Style Ball and Cam, Handle Type Ergonomic, Battery Included No, Battery Pack Replacement 4NNN2, Battery Type Li-ion, Battery Capacity 3.0A/hr., Features LED Light, Tool Length 5-3/4 In., Tool Weight 2.9 lb., Includes Tool Only

Technical Specs

  • Includes Tool Only
  • Features LED Light
  • Handle Type Ergonomic
  • Item Cordless Impact Driver
  • Battery Included No
  • Max. Torque 1,420 in-lbs.
  • Battery Pack Replacement 4NNN2
  • Clutch Style Ball & Cam
  • Drive Size 1/4" Hex
  • Tool Weight 2.9 lbs.
  • Battery Capacity 3.0 Ah
  • Voltage 18.0
  • Tool Length 5-7/16"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Straight
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list