Skip Content
18V IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

18V IMPACT DRIVER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC825B
  • Mfr. Model # DC825B
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 405
  • Shipping Weight 2.43 lbs

Product Details

Voltage 18.0, No Load RPM 0 - 2,400, Blows per Minute 0 - 2,700, Battery Included No

Technical Specs

  • Features Compact Size and Weight, Replaceable Brushes, Textured Anti Slip Comfort Grip, Durable Magnesium Gear Case and All Metal Transmission, Heavy Duty Impacting Mechanism, Magnesium Housing Switch
  • Handle Type Non-Slip, Soft Grip, T
  • Item Cordless Impact Driver Kit
  • Battery Included No
  • Clutch Style Ball and Cam
  • Drive Size 1/4" Hex
  • Max. Torque 1330 in-lbs.
  • Tool Weight 2.2 lbs.
  • Battery Capacity 2.4 Ah
  • Voltage 18
  • Tool Length 5-3/4"
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Cordless Tool Battery Type NiCd
  • Brushless Motor No
  • Includes Tool Only, Battery and Charger Sold Separately, Hook (346449 3)
  • Battery Pack Replacement 4GA70
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list