Skip Content
18V HI-TORQ DIE GRINDER KIT 5.2AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V HI-TORQ DIE GRINDER KIT 5.2AH

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600639630
  • Mfr. Model # 600639630
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 424
  • Shipping Weight 11.62 lbs

Technical Specs

  • Features Cordless, Rotatable Battery, Overload Protection, Spindle Lock, High Torque
  • Item Die Grinder
  • Handle Type Vibra-Tech
  • Includes (2) 18 V 5.2Ah Lithium Ion Batteries, Charger, Case, 1/4" Collet, Collet Wrenches, Dust Filter, Rubber Grip
  • Battery Included Yes
  • No Load RPM 6,000
  • Battery Pack Replacement MBO625592000
  • Switch Type Slide
  • Tool Weight 4.9 lbs.
  • Battery Capacity 5.2 Ah
  • Voltage 18.0
  • Green Environmental Attribute Product is Rechargeable
  • Tool Length 17-1/2"
  • Collet Capacity 1/4"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list