Skip Content
18V HI-TORQ DIE GRINDER BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18V HI-TORQ DIE GRINDER BARE TOOL

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600639860
  • Mfr. Model # 600639860
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 424
  • Shipping Weight 4.93 lbs

Technical Specs

  • Handle Type Vibra-Tech
  • Includes 1/4" Collet, Collet Wrenches, Dust Filter, Side Handle, Rubber Grip
  • Features Cordless, Rotatable Battery, Overload Protection, Spindle Lock, High Torque
  • Item Die Grinder
  • Battery Included No
  • No Load RPM 6,000
  • Battery Pack Replacement MBO625592000
  • Tool Weight 4.9 lbs.
  • Voltage 18.0
  • Tool Length 17-1/2"
  • Switch Type Slide
  • Battery Capacity 5.2 Ah
  • Collet Capacity 1/4"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list