Skip Content
18V FILLET WELD GRINDER KIT 5.2AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V FILLET WELD GRINDER KIT 5.2AH

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600191630
  • Mfr. Model # 600191630
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 421
  • Shipping Weight 23.88 lbs

Technical Specs

  • Features High Torque, Slim Motor Housing, Detachable Dust Filter, Electronic Soft Start, Thermal Overload Protection, Restart Protection
  • Includes Fillet Weld Grinder, Dust Filter, Flat-Pin Spanner, Hexagonal Wrench, (2) Li-Power Extreme Battery Packs, Air Cooled Quick Charger, Metal Storage Case
  • Item Fillet Weld Grinder
  • Battery Included Yes
  • Battery Pack Replacement MBO625592000
  • No Load RPM 3100
  • Switch Type Slide
  • Tool Weight 6.6 lbs.
  • Voltage 18.0
  • Battery Capacity 5.2 Ah
  • Spindle Thread Size M14
  • Tool Length 27-9/16"
  • Lock-off No
  • Lock-on Yes
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Series LTX
  • Wheel Dia. 6"
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list