18V DIE GRINDER KIT 5.2 AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

18V DIE GRINDER KIT 5.2 AH

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600638630
  • Mfr. Model # 600638630
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 424
  • Shipping Weight 9.6 lbs

Technical Specs

  • Item Die Grinder
  • Battery Included Yes
  • Includes (2) 18 V 5.2Ah Lithium Ion Batteries, Charger, Case, 1/4" Collet, Collet Wrenches, Dust Filter, Rubber Grip
  • Battery Pack Replacement MBO625592000
  • Features Cordless, Rotatable Battery, Overload Protection, Spindle Lock
  • No Load RPM 25,000
  • Switch Type Slide
  • Tool Weight 4.7 lbs.
  • Voltage 18.0
  • Battery Capacity 5.2 Ah
  • Tool Length 17-1/2"
  • Battery Included / Bare Tool Battery Included
  • Collet Capacity 1/4"
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list