Skip Content
18V DIE GRINDER BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V DIE GRINDER BARE TOOL

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600638860
  • Mfr. Model # 600638860
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 424
  • Shipping Weight 4.4 lbs

Technical Specs

  • Features Cordless, Rotatable Battery, Overload Protection, Spindle Lock
  • Includes 1/4" Collet, Collet Wrenches, Dust Filter, Rubber Grip
  • Battery Included No
  • Item Die Grinder
  • Battery Pack Replacement MBO625592000
  • No Load RPM 25,000
  • Switch Type Slide
  • Tool Weight 4.7 lbs.
  • Voltage 18.0
  • Tool Length 17-1/2"
  • Battery Capacity 5.2 Ah
  • Green Environmental Attribute Product is Rechargeable
  • Collet Capacity 1/4"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list