Skip Content
18V CUT-OUT TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V CUT-OUT TOOL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC550B
  • Mfr. Model # DC550B
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 435
  • Shipping Weight 2.46 lbs

Product Details

Cordless Cut Out Tool, Bare Tool (No Battery), Voltage 18.0, No Load RPM 26,000, Collet Capacity 1/4 In., 1/8 In., Cutting Depth 1 In., Battery Included No, Handle Type Body Grip, Features Spindle Lock, Keyless Bit Change, Plastic Adjustable Foot, Radial

Technical Specs

  • Features Tool-Free For Fast And Easy Bit Changing Without A Wrench, 26,000 Rpm Motor Provides More Cutting Power, Dust-Sealed Switch Provides Durability And Long Switch Life
  • Handle Type Body Grip
  • Includes 1 General Purpose Bit, 1 Drywall Cutting Bit,1/4"and1/8" Collets, tool Only (batteries And Charger Sold Separately).
  • Battery Included No
  • Item Cordless Cut-Off Tool
  • No Load RPM 26,000
  • Tool Weight 2.1 lb.
  • Tool Length 10-1/4"
  • Voltage 18
  • Cutting Depth 1"
  • Collet Capacity 1/4", 1/8"
  • Battery Included / Bare Tool Bare Tool
  • Battery Pack Replacement 4GA70
  • Battery Capacity Bare Tool
  • Standards CSA
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list