Skip Content
18V BURNISHER BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V BURNISHER BARE TOOL

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600154860
  • Mfr. Model # 600154860
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 421
  • Shipping Weight 7.01 lbs

Technical Specs

  • Includes Handle, Dust Filter, Single-Ended Spanner, Hexagonal Wrench
  • Item Burnisher
  • Size 4" x 8"
  • Number of Speeds 1
  • Battery Pack Replacement MBO625592000
  • Battery Included No
  • Handle Design Vibra-Tech
  • No Load RPM 3,000
  • Switch Type Slide
  • Tool Weight 8.5 lbs.
  • Voltage 18.0
  • Tool Length 18"
  • Spindle Thread Size 5/8"-11
  • Battery Capacity 5.2 Ah
  • Max. Wheel Dia. 8"
  • Battery Included / Bare Tool Bare Tool
  • Lock-on Yes
  • Cordless Tool Battery Type Li-Ion
  • Lock-off No
  • Features Cordless Processing of Surfaces Whether Coarse Grinding, Burnishing or High-Gloss Polishing, High Torque Slim Motor Housing for Ideal Handling, Battery Pack Can Be Swiveled for Working in Hard to Reach Places, Spindle Lock for Simple Change of Tools, Rob
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list