Skip Content
18V 6 IN. ANGLE GRINDER KIT 5.2AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V 6 IN. ANGLE GRINDER KIT 5.2AH

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO600404620
  • Mfr. Model # 600404620
  • UNSPSC # 27112749
  • CATALOGUE PAGE # 423
  • Shipping Weight 5.03 lbs

Technical Specs

  • Features Overload Protection, Electronic Clutch, Tool-free Guard
  • Item Cordless Angle Grinder
  • Includes Inner Flange, Outer Nut, Spanner Wrench, Type 27 Guard, Side Handle, Dust Filter, (2) 5.2 Ah 18 V Lithium-ion Batteries, Asc 30 - 36 Charger, Carrying Case
  • Battery Included Yes
  • Switch Type Slide
  • No Load RPM 8,000
  • Battery Pack Replacement MBO625592000
  • Voltage 18
  • Tool Weight 5.3 lbs.
  • Spindle Thread Size 5/8"-11
  • Battery Capacity 5.2 Ah
  • Tool Length 13"
  • Lock-off No
  • Lock-on Yes
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Series LTX
  • Wheel Dia. 6"

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List