!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
18V 5 IN FLAT-HD ANG GRND KT 5.2AH

18V 5 IN FLAT-HD ANG GRND KT 5.2AH

METABO

18V 5 IN FLAT-HD ANG GRND KT 5.2AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
18V 5 IN FLAT-HD ANG GRND KT 5.2AH

18V 5 IN FLAT-HD ANG GRND KT 5.2AH

METABO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MBO601306520
  • Mfr. Model # 601306520
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.54 lbs

Technical Specs

  • Item Angle Grinder
  • Brushless Motor No
  • Switch Type Slide
  • Tool Weight 5.3 lbs.
  • Features Overload Protection, Electronic Clutch, Tool-Free Guard
  • Voltage 18.0
  • Battery Capacity 5.2 Ah
  • Spindle Thread Size 5/8"-11
  • Includes Inner Flange, Outer Nut, Spanner Wrench, Type 27 Guard, Side Handle, Dust Filter, (2) 5.2 Ah 18 V Lithium-Ion Batteries, ASC 30 - 36 Charger, Carrying Case
  • Series LTX

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list