Skip Content
18V/20V AC/DC WET DRY VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V/20V AC/DC WET DRY VAC

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCV581H
  • Mfr. Model # DCV581H
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 414
  • Shipping Weight 11.0 lbs

Product Details

Cordless/Corded Vacuum, Voltage 18/20/120, Wet Capacity 2 gal., Dry Capacity 2 gal., Height 14 In., Width 12 In., Length 16 In., Includes 5' x 1-1/4 In. Hose, Crevice Tool Wide Nozzle Tool, Washable Filter.

Technical Specs

  • Height 14"
  • Includes 5 ft. x 1-1/4" Hose, Crevice Tool, Wide Nozzle Tool, Washable Filter
  • Item Cordless/Corded Vacuum
  • Length 16"
  • Width 12"
  • Voltage 18/20/120
  • Dry Capacity 2 gal.
  • Wet Capacity 2 gal.
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List