Skip Content
18V 1/4 IMP DRIVER BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V 1/4 IMP DRIVER BARE TOOL

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO602196850
  • Mfr. Model # 602196850
  • UNSPSC # 23101502
  • CATALOGUE PAGE # 395
  • Shipping Weight 2.7 lbs

Technical Specs

  • Blows per Minute 0 - 2,100/2,750/3,300
  • Handle Type Pistol Grip
  • Item Impact Driver
  • Max. Torque 664/1,062/1,328 in-lbs.
  • Battery Included No
  • Clutch Style Adjustable
  • Battery Pack Replacement 625592000
  • No Load RPM 0 - 1,000/1,850/2,500
  • Drive Size 1/4" Hex
  • Tool Weight 2.8 lbs.
  • Voltage 18.0
  • Battery Capacity 5.2 Ah
  • Battery Included / Bare Tool Bare Tool
  • Tool Length 8-9/16"
  • Cordless Tool Battery Type Li-Ion
  • Features Battery with Capacity Display for Checking Charger Status, 3 Speed and High Torque, Integrated Working Light, Die Cast Aluminum Gear Housing, Handy Belt Hook and Bit Case
  • Includes Tool Only
  • Drive Configuration Straight
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List