Skip Content
18V 1/2 SQDR IMP WRENCH BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V 1/2 SQDR IMP WRENCH BARE TOOL

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO602195850
  • Mfr. Model # 602195850
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 2.74 lbs

Technical Specs

  • Features Variospeed Electronics, Torque Levels Selection
  • Handle Type Pistol Grip
  • Max. Torque 885/1,240/1,859 in.-lbs.
  • Item Impact Wrench
  • Battery Included No
  • Battery Pack Replacement MBO625592000
  • Clutch Style Adjustable
  • Drive Size 1/2"
  • Tool Weight 2.0 lbs.
  • Tool Length 5-3/4"
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Square
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Includes Tool Only
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list