Skip Content
18V 1/2 IN. HAMMER DRILL KIT 5.2AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

18V 1/2 IN. HAMMER DRILL KIT 5.2AH

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO602103520
  • Mfr. Model # 602103520
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 404
  • Shipping Weight 9.81 lbs

Technical Specs

  • Blows per Minute 0-28,000
  • Includes (2) 18 V 5.2 Ah Lithium-Ion Batteries, Charger, Case
  • Handle Type Pistol Grip
  • Item Hammer Drill
  • Max. Torque 531 in-lbs.
  • Battery Included Yes
  • Battery Pack Replacement MBO625592000
  • Clutch Style Adjustable
  • Tool Weight 4.0 lbs.
  • Voltage 18.0
  • No Load RPM 0 - 450/0 - 1,650
  • Battery Capacity 5.2 Ah
  • Tool Length 8.4"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Features High-Performance Impact Mechanism. Quick Stop. Spindle with Hexagon Recess for Screwdriver Bits. Integrated Working Light. Multifunctional Monitoring System. Robust Battery Packs with Capacity Display for Checking The Charge Status. Patented Air Cooled Te
  • Max. Power Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list