Skip Content
18V 1/2 IN. DRILL/DRIVER BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18V 1/2 IN. DRILL/DRIVER BARE TOOL

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO602102890
  • Mfr. Model # 602102890
  • UNSPSC # 23101502
  • CATALOGUE PAGE # 403
  • Shipping Weight 11.51 lbs

Technical Specs

  • Handle Type Pistol Grip
  • Item Cordless Driver Drill Kit
  • Max. Torque 531 in-lbs.
  • Battery Included No
  • Clutch Style Adjustable
  • Battery Pack Replacement Mbo6,2558,7000
  • No Load RPM 0 - 450/0 - 1,650
  • Series 18 V Standard
  • Tool Weight 4.0 lbs.
  • Voltage 18
  • Chuck Quick-action Keyless
  • Battery Capacity 5.2 Ah
  • Transmission 2 Speed
  • Tool Length 7.9"
  • Battery Included / Bare Tool Bare Tool
  • Brushless Motor No
  • Chuck Size 1/2"
  • Cordless Tool Battery Type Li-Ion
  • Includes Tool Only
  • Number of Batteries 0

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List