18TPI PORTABLE BND SW BLD 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18TPI PORTABLE BND SW BLD 3/PK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3983
  • Mfr. Model # DW3983
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Portable Band Saw Blade
  • Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
  • Length 3 ft. 8-7/8"
  • Teeth per Inch 18
  • Material Bi-metal
  • Thickness 0.020"
  • Width 1/2"
  • Tooth Type Raker
  • For Use With D28770, DW328, DWMK120/K
  • Grade Matrix Ii
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list