Skip Content
18MM PROXIMITY SENSOR C/W CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

18MM PROXIMITY SENSOR C/W CONNECTOR

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS1N18NA349D
  • Mfr. Model # XS1N18NA349D
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Proximity Sensor
  • Output Mode NO
  • Standards UL, CE, RoHS, CSA
  • Description/Special Features 360 Deg Indicators and Extended Range
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Output Circuit Type NPN
  • Proximity Sensor Operating Frequency 2,500 Hz
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 18.0mm
  • Length 41mm
  • NEMA Rating 4X
  • Operating Temp. Range -13 Degrees F - 122 Degrees F
  • Case Material Nickel Plated Brass
  • IP Rating 67, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Max. Detecting Distance 10.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List