Skip Content
18MM PROX SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

18MM PROX SWITCH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS1N18PA349D
  • Mfr. Model # XS1N18PA349D
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features 360 Deg Indicators and Extended Range
  • Standards UL, CE, RoHS, CSA
  • Output Mode NO
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Output Circuit Type PNP
  • Proximity Sensor Operating Frequency 2,500 Hz
  • Proximity Sensor Diameter 18.0mm
  • Length 41mm
  • NEMA Rating 4X
  • Case Material Nickel Plated Brass
  • Operating Temp. Range -13 Degrees F - 122 Degrees F
  • IP Rating 67, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Max. Detecting Distance 10.0 mm
  • Proximity Sensing Method Inductive
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list