Skip Content
18MM PROX SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

18MM PROX SW

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS4P18MB230
  • Mfr. Model # XS4P18MB230
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 18.0mm
  • Length 41mm
  • Item Cylindrical Proximity Sensor
  • Output Mode NC
  • Standards UL Listed, CSA Certified, CE Compliance, CCC
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material PPS
  • IP Rating 68, 69K
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Description/Special Features Yellow LED Output Indication
  • Max. Detecting Distance 8.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Power Requirement 24 - 240 VAC/DC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Operating Frequency 25 Hz AC/2000 Hz DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list