Skip Content
18MM DIA 4W DC PROG PROX SENSOR MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

18MM DIA 4W DC PROG PROX SENSOR MET

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS2M18KP340
  • Mfr. Model # XS2M18KP340
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 18.0mm
  • Item Cylindrical Proximity Sensor
  • Length 60mm
  • Output Mode NO/NC
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • IP Rating 68, 69K
  • Case Material Nickel Plated Brass
  • Standards UL Listed, CSA Certified, CE Compliance
  • Shielded / Unshielded Unshielded
  • Max. Current Load 200mA
  • Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
  • Max. Detecting Distance 8.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 2,000 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP/NPN
  • Proximity Sensor Electrical Connection 2m Cable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List