close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
18IN PERFECT BUNGEE STRAP SS HK BLK
- Item # DUKCPBSH18BK
- Mfr. Model # CPBSH18BK
- UNSPSC # 31151903
- CATALOGUE PAGE # 3226
- Shipping Weight 0.218 lbs
Product Details
Polyurethane material resists dry rot and breaking and stretches up to twice its original length, even in extreme temperatures. UV, oil, and diesel fuel resistant. Has full 100% stretch.
Technical Specs
- Colour Black
- Includes (1) Strap, (2) Hooks
- Item Bungee Strap
- For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Compliance and Restrictions
-
None