Skip Content
18IN LEDGE CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

18IN LEDGE CHROME

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWL18N4C
  • Mfr. Model # L18N4C
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Technical Specs

  • Finish Chrome
  • Colour Silver
  • Includes Spring Clip Tabs
  • Height 4"
  • Item Shelf Side/Back Ledge
  • Width 18"
  • Material Steel
  • Standards NSF, ISO 9001-9002

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list