Skip Content
18IN DOUBLE SIDED TOOL BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18IN DOUBLE SIDED TOOL BAG

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4402017
  • Mfr. Model # 4402017
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.03 lbs

Technical Specs

  • Colour Blue
  • Features 2 Zippered Compartments for Greater Organization, Includes a Removable Pouch, 3 External Velcro Pouches
  • Item 18" Double-Sided Tool Bag
  • Material Nylon
  • Number of Pockets 18
  • Nominal Overall Depth 8"
  • Nominal Overall Height 10"
  • Primary Tool Bag Color Blue
  • Nominal Overall Width 12"
  • Overall Depth 8"
  • Overall Height 10"
  • Overall Width 12"
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list