Skip Content
18IN DIVIDER PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

18IN DIVIDER PLATED

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWDD18C
  • Mfr. Model # DD18C
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.63 lbs

Technical Specs

  • Depth 18"
  • Colour Silver
  • Finish Chrome
  • Height 8"
  • Item Shelf Divider
  • Width 1"
  • Material Steel
  • Standards NSF, ISO 9001-9002

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List