Skip Content
18IN DISPOSABLE MICROFIBER MOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

18IN DISPOSABLE MICROFIBER MOP

HYGEN(TM)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1822352
  • Mfr. Model # 1822352
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.04 lbs

Technical Specs

  • For Use With Hygen(TM) System
  • Length 19"
  • Launderable No
  • Includes 150 Mops
  • Material Microfibre
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list