Skip Content
18IN 1050 MAGNETIC I-BEAM LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18IN 1050 MAGNETIC I-BEAM LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1800989
  • Mfr. Model # 1800989
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 296
  • Shipping Weight 0.852 lbs

Product Details

Rigid aluminum I-beam construction. Rotating angle vial. Full length V-grooved strip magnet. 18 inch length.

Technical Specs

  • Accuracy 0.058"
  • Item 1050 Magnetic I-Beam Levels
  • Colour Blue/Yellow
  • Length 18"
  • Total Number of Vials 3
  • Vial Material Acrylic
  • Magnet Type Rare Earth
  • Number of Level Vials 2
  • Number of Magnets 2
  • Number of Plumb Vials 1
  • Frame Material Rigid Aluminium
  • Magnetic/Nonmagnetic Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list