Skip Content
18IN 1000 I-BEAM LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18IN 1000 I-BEAM LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1800988
  • Mfr. Model # 1800988
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 296
  • Shipping Weight 1.0 lbs

Product Details

Rigid aluminum I-beam construction. Rotating angle vial.

Technical Specs

  • Accuracy 0.058"
  • Colour Blue/Yellow
  • Item 1000 I-Beam Levels
  • Length 18 ft.
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 2
  • Vial Material Acrylic
  • Frame Material Rigid Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list