DRILL HD,HSS,BLACK & GOLD,O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,BLACK & GOLD,O

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878-18042
  • Mfr. Model # 1878-18042
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Decimal Equivalent 0.316
  • Item Jobber Length Drill Bit
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Point Type Split Point
  • List Number 1878
  • Drill Bit Grouping Drill Bit
  • Overall Length 4-1/2"
  • Drill Bit Size O
  • Shank Dia. 0.316"
  • Flute Length 3-3/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list