Skip Content
1878 LET-I HD JOBBER BLK+GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1878 LET-I HD JOBBER BLK+GOLD

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878-18036
  • Mfr. Model # 1878-18036
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Decimal Equivalent 0.272
  • Item Jobber Drill Bit
  • List Number 1878
  • Point Type Split
  • Overall Length 4-1/8"
  • Shank Dia. 0.272"
  • Cutting Direction Right Hand
  • Flute Length 2-7/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size I
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Black/Gold
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list