DRILL HD,HSS,BLACK & GOLD,#23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,BLACK & GOLD,#23

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878-18076
  • Mfr. Model # 1878-18076
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Decimal Equivalent 0.1540
  • Item Jobber Drill Bit
  • Overall Length 3-1/8"
  • Shank Dia. 0.1540"
  • Point Type Split Point
  • Drill Bit Size #23
  • List Number 1878
  • Flute Length 2"
  • Cutting Direction Right Hand
  • Coolant Through No
  • Drill Bit Dimension Type Wire
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list