DRILL HD,HSS,BLACK & GOLD,#20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,BLACK & GOLD,#20

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878-18073
  • Mfr. Model # 1878-18073
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Decimal Equivalent 0.161
  • Point Type Split
  • Item Jobber Drill Bit
  • Overall Length 3-1/4"
  • Shank Dia. 0.161"
  • Cutting Direction Right Hand
  • Flute Length 2-1/8"
  • Drill Bit Grouping Drill Bit
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • List Number 1878
  • Coolant Through No
  • Drill Bit Size #20
  • Drill Bit Dimension Type Wire
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list