Skip Content
1878 #18 HD JOBBER BLK+GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1878 #18 HD JOBBER BLK+GOLD

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878-18071
  • Mfr. Model # 1878-18071
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Item Jobber Length Drill Bit
  • Decimal Equivalent 0.1695
  • Point Type Split Point
  • List Number 1878
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.1695"
  • Overall Length 3-1/4"
  • Drill Bit Size #18
  • Flute Length 2-1/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list