Skip Content
1871 KD CAB. (M GREY) 36X18X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1871 KD CAB. (M GREY) 36X18X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN1871MGY
  • Mfr. Model # 1871MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 22
  • Item Wardrobe Storage Cabinet
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Material Steel
  • Cabinet Color Medium Gray
  • Shelf Capacity 150 lb.
  • Standards MH16.1:2004
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Depth of Cabinet 18"
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Wardrobe
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list