182 184: 143T 145T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

182 184: 143T 145T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3M130
  • Mfr. Model # 3M130
  • UNSPSC # 26101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Nuts Welded onto Base, Zinc-plated Bolts
  • Finish Corrosion Resistant Gray Primer
  • Item U-Frame Adapt-O-Mount
  • Length (In.) 7-1/2
  • Height (In.) 1
  • Width (In.) 2-1/4
  • Converts NEMA U Frames 182 or 184
  • Function Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension
  • Converts to NEMA T Frames 143T or 145T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list