Discontinued with Replacement
1800W INVERTR-INDUSTRIAL-3600W PEAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1800W INVERTR-INDUSTRIAL-3600W PEAK

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNHDI1800
  • Mfr. Model # HDI1800
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs
Suggested Replacement Product
2000W INVERTER W/REMOTE/BOT 12VDC

Your Price: NA

Product Details

Professional grade power inverters, HDI series. 12 DC input voltage, 2/120 AC outlets + hard wire connections / voltage, 1,800 watts continuous, 3,600 watts peak. High quality, modified sine wave, heavy-duty / industrial design, moderate battery discharge protection. Ideal for almost any mobile and static applications. 100% continuous output power. 200% peak power. Software-controlled. High capacity components. Remote control included (1,200 W and up). *Also available in 24 VDC.

Technical Specs

  • Depth 53 cm
  • Output Voltage 120 VAC
  • Input Voltage 12 VDC
  • Width 27.4 cm
  • Height 10.5 cm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list