Skip Content
Discontinued with Replacement
1800W INVERTR-HEAVY DUTY-3600W PEAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

1800W INVERTR-HEAVY DUTY-3600W PEAK

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNHD1800
  • Mfr. Model # HD1800
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs
Suggested Replacement Product
2000W INVERTER W/REMOTE/BOT 12VDC

Your Price: NA

Product Details

Professional grade power inverters, HD series. 12 DC input voltage, 2/120 AC outlets + hard wire connections / voltage, 1800 watts continuous, 3600 watts peak. High quality, modified sine wave, heavy duty design, high battery discharge protection. Ideal for almost any mobile and static applications. 100% continuous output power. 200% peak power. Software-controlled. High capacity components. Remote control included (1,200 W and up). *Also available in 24 VDC.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list