Skip Content
1800 LB. CAP. 32X30X34 COLLAPS 2 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

1800 LB. CAP. 32X30X34 COLLAPS 2 GA

BUCKHORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMBS32303420
  • Mfr. Model # BS32303420
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Item Bulk Container
  • Colour Black
  • Load Capacity 1,800 lbs.
  • Material HDPE Plastic
  • Inside Width 27"
  • Inside Length 29-1/4"
  • Outside Width 30"
  • Outside Length 32"
  • Outside Height 34"
  • Volume Capacity 12.38 cu. ft.
  • Inside Height 27-3/8"
  • Bulk Container Item Collapsible Bulk Container
  • Use Lid Number Mfr. No. LID-TS3230020010000
  • Fork Entry 4-Way Entry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list