Skip Content
18 OZ. COMPO-CAST STANDAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18 OZ. COMPO-CAST STANDAR

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT57-531
  • Mfr. Model # 57-531
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 191
  • Shipping Weight 1.25 lbs

Product Details

Non-sparking soft face hammers of Uni-Cast(TM) construction have no exposed metal. Soft face doesn't mar surfaces or equipment. Doesn't absorb liquids. Dead blow function uses steel shot. Steel reinforced handles provide added strength and safety, resist breaking on overstrike.

Technical Specs

  • Features Soft-Face
  • Item Nonsparking Dead Blow Hammer
  • Overall Length 11"
  • Face Diameter 1-3/4"
  • Head Length 3-3/4"
  • Head Weight 18 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List