Skip Content
18 IN COPPER CLOCK/THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

18 IN COPPER CLOCK/THERMOMETER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KMX3
  • Mfr. Model # 3KMX3
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Depth 2-1/8"
  • Item Thermometer Clock
  • Case Color Brown
  • Mount Wall
  • Case Material ABS Plastic
  • Shape Round
  • Lens Material Polycarbonate
  • Overall Dia. 18"
  • Display Type Analog
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list