Skip Content
18 HP KOHLER CAST PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18 HP KOHLER CAST PUMP

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGPFMIG4018K
  • Mfr. Model # FMIG4018K
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 320.0 lbs

Technical Specs

  • GPM of Water @ 100 Ft. of Head 320
  • GPM of Water @ 150 Ft. of Head 40
  • HP 18
  • Includes Motor pump
  • Volute/Wear Plate CRS
  • Material of Construction Cast
  • Mechanical Seal Yes
  • Casing Adapter Cast Iron
  • Engine Brand Kohler
  • Check Valve Natural Rubber
  • Engine RPM 3,600
  • Engine Size 624 cc
  • Number of Impellers 1
  • Ignition Type Electric
  • Seal Material Carbon/Ceramic Faces,Viton Elastromers 300 series Stainless Components
  • Self-Priming Yes
  • Roll Bar Frame No
  • Sensor Type Low Oil
  • Agency Compliance EPA
  • Impeller Type Semi Open
  • GPM of Water @ 125 Ft. of Head 190
  • Engine/Motor Type Gas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list